Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
ABB AC Drives Energy Efficient, Energy Saving, Energy ReducingABB AC Drives Energy Efficient, Energy Saving, Energy Reducing
View as List Grid

4 Items

Set Ascending Direction
  1. 153D-200E-PB
    153D-200E-PB
    Dart Controls Drives, 153D-PB Series
    Item Number
    153D-200E-PB
    MFG Item Number
    153D-200E-PB
    Series
    153D-PB
    Product Description
    Drive, 120/240V 1/4HP-2HP Accel /
    Specifications
    Specifications
    Input Voltage (AC) 120-240 VAC
    Output Armature Voltage (DC) 90 VDC, 180 VDC
    Max HP @ 90 VDC Armature 2 hp
    Max HP @ 180 VDC Armature 2 hp
    Operator Controls Built In
    NEMA Rating NEMA 4X
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 153D-25E-PB
    153D-25E-PB
    Dart Controls Drives, 153D-PB Series
    Item Number
    153D-25E-PB
    MFG Item Number
    153D-25E-PB
    Series
    153D-PB
    Product Description
    Drive, 120/240V 1/50-1/4HP Accel /
    Specifications
    Specifications
    Input Voltage (AC) 120-240 VAC
    Output Armature Voltage (DC) 90 VDC, 180 VDC
    Max HP @ 90 VDC Armature 0.25 hp
    Max HP @ 180 VDC Armature 0.25 hp
    Operator Controls Built In
    NEMA Rating NEMA 4X
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 153D-200E-PB-29
    153D-200E-PB-29
    Dart Controls Drives, 153D-PB Series
    Item Number
    153D-200E-PB-29
    MFG Item Number
    153D-200E-PB-29
    Series
    153D-PB
    Product Description
    Drive, 120/240V 1/4HP-2HP Accel /
    Specifications
    Specifications
    Input Voltage (AC) 120-240 VAC
    Output Armature Voltage (DC) 90 VDC, 180 VDC
    Max HP @ 90 VDC Armature 2 hp
    Max HP @ 180 VDC Armature 2 hp
    Operator Controls Built In
    NEMA Rating NEMA 4X
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 153D-25E-PB-29
    153D-25E-PB-29
    Dart Controls Drives, 153D-PB Series
    Item Number
    153D-25E-PB-29
    MFG Item Number
    153D-25E-PB-29
    Series
    153D-PB
    Product Description
    DRIVE, 120/240V 1/50-1/4 HP Accel /
    Specifications
    Specifications
    Input Voltage (AC) 120-240 VAC
    Output Armature Voltage (DC) 90 VDC, 180 VDC
    Max HP @ 90 VDC Armature 0.25 hp
    Max HP @ 180 VDC Armature 0.25 hp
    Operator Controls Built In
    NEMA Rating NEMA 4X
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page
Control Techniques Commander S100 AC Drive Making Simple Applications, SimpleControl Techniques Commander S100 AC Drive Making Simple Applications, Simple

Motors, Drives & Accessories

Electric motors are the backbone of modern automation. Motors convert electrical energy into mechanical energy, and the resulting motion and torque drives a load.

Motors come in all shapes and sizes and are found in a diverse range of applications like industrial fans, blowers, pumps, machine tools, household appliances, power tools, disk drives, conveyors, heavy machinery, robotics, and, more recently, motor vehicles.

The demand for better energy efficiency and more precision in motor applications led to the development of several motor control accessories. Devices like encoders, resolvers and tachometers are used to measure the position and speed of a motor shaft, and various braking solutions have been introduced to motor systems to fine tune the output of a motor.

The most effective motor control solution is the variable frequency drive, or adjustable speed drive. Drives vary motor input frequency and voltage to control motor speed and torque. Better technology has reduced the cost and size of the average VFD, and introduced several features that dramatically increase motor performance like automated motor protection, dynamic braking, application programming, soft starting, and industrial network compatibility.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved